Zoro Homepage
This item is Discontinued.
Revcor Heavy Duty Propeller, 26 In KH2604-28

Heavy Duty Propeller, 26 In (Discontinued)

  • Mfr # KH2604-28
  • Zoro # G3939801
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KH2604-28
Zoro #
G3939801
UPC #
-
Country of Origin
United States

Dimensions

Propeller Dia. (In.)
26
Blade Height (In.)
2-3/4
Blade Width (In.)
6.375

Details

Number of Blades
4
Required Motor HP
1
RPM Low
720
CFM @ 0.500-In. SP
1261
Item
Replacement Propeller
Required HP @ Lower RPM
1/4
Pitch (Deg.)
28
RPM High
1140
For Use With
H Type Taper Lock Bushing
Blade Material
Galvanized
Type
Industrial/Commercial Heavy-Duty
Rotation
CW
CFM @ 0.000-In. SP
5800
CFM @ 0.125-In. SP
5070
CFM @ 0.250-In. SP
4223
Required HP @ Higher RPM
1
Max. RPM
1140
CFM @ 0.375-In. SP
2676

Description

Replacement Propeller, Industrial/Commercial Heavy-Duty, Propeller Dia. (In.) 26, Number of Blades 4, Pitch (Deg.) 28, Blade Material Galvanized, Rotation CW, Required Motor HP 1, Required HP @ Higher RPM 1, Required HP @ Lower RPM 1/4, RPM Low 720, RPM High 1140, Max. RPM 1140, CFM @ 0.000-In. SP 5800, CFM @ 0.125-In. SP 5070, CFM @ 0.250-In. SP 4223, CFM @ 0.375-In. SP 2676, CFM @ 0.500-In. SP 1261, Blade Height (In.) 2-3/4, Blade Width (In.) 6.375, For Use With H Type Taper Lock Bushing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.