Zoro Homepage
This item is Discontinued.
Revcor Heavy Duty Propeller, 30 In, 38 Pitch KH3004-38

Heavy Duty Propeller, 30 In, 38 Pitch (Discontinued)

  • Mfr # KH3004-38
  • Zoro # G3892761
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KH3004-38
Zoro #
G3892761
UPC #
-
Country of Origin
United States

Dimensions

Propeller Dia. (In.)
30
Blade Width (In.)
6.375
Blade Height (In.)
3-5/8

Details

Number of Blades
4
Required Motor HP
2-1/4
Max. RPM
1140
Rotation
CW
Type
Industrial/Commercial Heavy-Duty
CFM @ 0.000-In. SP
15,390
Item
Replacement Propeller
Required HP @ Higher RPM
2-1/4
CFM @ 0.375-In. SP
12,987
Required HP @ Lower RPM
3/4
For Use With
H Type Taper Lock Bushing
RPM Low
720
RPM High
1140
CFM @ 0.500-In. SP
12,030
Blade Material
Galvanized
Pitch (Deg.)
38
CFM @ 0.125-In. SP
14,636
CFM @ 0.250-In. SP
13,833

Description

Replacement Propeller, Industrial/Commercial Heavy-Duty, Propeller Dia. (In.) 30, Number of Blades 4, Pitch (Deg.) 38, Blade Material Galvanized, Rotation CW, Required Motor HP 2-1/4, Required HP @ Higher RPM 2-1/4, Required HP @ Lower RPM 3/4, RPM Low 720, RPM High 1140, Max. RPM 1140, CFM @ 0.000-In. SP 15,390, CFM @ 0.125-In. SP 14,636, CFM @ 0.250-In. SP 13,833, CFM @ 0.375-In. SP 12,987, CFM @ 0.500-In. SP 12,030, Blade Height (In.) 3-5/8, Blade Width (In.) 6.375

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.