Propeller, 14 In Dia, 36 Deg Pitch
Mfr # T1402-36 R
Zoro # G2055663
product price: $31.39
/eaKey Features
Propeller Dia. (In.)
14 in
Bore Dia. (In.)
1/2 in
Pitch (Deg.)
36 Degrees
Number of Blades
2
Rotation
CW
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T1402-36 R
Zoro #
G2055663
UPC #
-
Country of Origin
United States
Dimensions
Propeller Dia. (In.)
14 in
Bore Dia. (In.)
1/2 in
Details
Pitch (Deg.)
36 Degrees
Number of Blades
2
Rotation
CW
Propeller Material
Aluminum
For Use With
Air Conditioning Condensers, Heat Exchangers and Unit Heaters, Heat Pumps
Item
Replacement Propeller
CFM @ 0.300-In. SP
2,022 cfm
Spiders
Galvalume(R) Steel
Max. RPM
1,725 RPM
Min. HP
1/4 hp
CFM @ 0.000-In. SP
2,345 cfm
Description
Replacement Propeller, Propeller Dia. (In.) 14 in, Bore Dia. (In.) 1/2 in, CFM @ 0.000-In. SP 2,345 cfm, CFM @ 0.300-In. SP 2,022 cfm, Min. HP 1/4 hp, Max. RPM 1,725 RPM, Pitch (Deg.) 36 Degrees , CW Rotation, Number of Blades 2, Propeller Material Aluminum, Galvalume(R) Steel Spiders, For Use With Air Conditioning Condensers, Heat Exchangers and Unit Heaters, Heat Pumps, Requires -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.