Zoro Homepage

Propeller, 24 In Dia, 16 Deg Pitch

  • Mfr # T2404-16 R

  • Zoro # G2315871


product price: $75.59
/ea
Free Shipping & Returns

Key Features

Propeller Dia. (In.)
24 in
Pitch (Deg.)
16 Degrees
Number of Blades
4
Rotation
CW
Propeller Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T2404-16 R
Zoro #
G2315871
UPC #
-
Country of Origin
United States

Dimensions

Propeller Dia. (In.)
24 in

Details

Pitch (Deg.)
16 Degrees
Number of Blades
4
Rotation
CW
Propeller Material
Aluminum
For Use With
Air Conditioning Condensers, Heat Exchangers and Unit Heaters, Heat Pumps
Item
Replacement Propeller
Requires
Interchangeable Hex Hub 2A563 or 2A564 or 2A565
Min. HP
1/2 hp
CFM @ 0.300-In. SP
4,237 cfm
CFM @ 0.000-In. SP
4,765 cfm
Spiders
Galvalume(R) Steel
Max. RPM
1,140 RPM

Description

Replacement Propeller, Propeller Dia. (In.) 24 in, Bore Dia. (In.) -, CFM @ 0.000-In. SP 4,765 cfm, CFM @ 0.300-In. SP 4,237 cfm, Min. HP 1/2 hp, Max. RPM 1,140 RPM, Pitch (Deg.) 16 Degrees , CW Rotation, Number of Blades 4, Propeller Material Aluminum, Galvalume(R) Steel Spiders, For Use With Air Conditioning Condensers, Heat Exchangers and Unit Heaters, Heat Pumps, Requires Interchangeable Hex Hub 2A563 or 2A564 or 2A565

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.