Propeller, 24 In Dia, 23 Deg Pitch
Mfr # T2404-23 R
Zoro # G3446037
product price: $73.79
/eaKey Features
Propeller Dia. (In.)
24 in
Pitch (Deg.)
23 Degrees
Number of Blades
4
Rotation
CW
Propeller Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T2404-23 R
Zoro #
G3446037
UPC #
-
Country of Origin
United States
Dimensions
Propeller Dia. (In.)
24 in
Details
Pitch (Deg.)
23 Degrees
Number of Blades
4
Rotation
CW
Propeller Material
Aluminum
For Use With
Air Conditioning Condensers, Heat Exchangers and Unit Heaters, Heat Pumps
Item
Replacement Propeller
Max. RPM
1,140 RPM
Spiders
Galvalume(R) Steel
CFM @ 0.000-In. SP
6,185 cfm
Min. HP
3/4 hp
CFM @ 0.300-In. SP
5,498 cfm
Requires
Interchangeable Hex Hub 2A563 or 2A564 or 2A565
Description
Replacement Propeller, Propeller Dia. (In.) 24 in, Bore Dia. (In.) -, CFM @ 0.000-In. SP 6,185 cfm, CFM @ 0.300-In. SP 5,498 cfm, Min. HP 3/4 hp, Max. RPM 1,140 RPM, Pitch (Deg.) 23 Degrees , CW Rotation, Number of Blades 4, Propeller Material Aluminum, Galvalume(R) Steel Spiders, For Use With Air Conditioning Condensers, Heat Exchangers and Unit Heaters, Heat Pumps, Requires Interchangeable Hex Hub 2A563 or 2A564 or 2A565
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.