Propeller, Dia 20 In, 34 Deg Pitch
Mfr # XW2003-34 L
Zoro # G2668093
product price: $66.79
/eaKey Features
Propeller Dia. (In.)
20 in
Bore Dia. (In.)
1/2 in
Pitch (Deg.)
34 Degrees
Number of Blades
3
Rotation
CCW
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
XW2003-34 L
Zoro #
G2668093
UPC #
-
Country of Origin
United States
Dimensions
Propeller Dia. (In.)
20 in
Bore Dia. (In.)
1/2 in
Details
Pitch (Deg.)
34 Degrees
Number of Blades
3
Rotation
CCW
Propeller Material
Aluminum
For Use With
13 Seer Air Conditioning Condensers, Heat Exchangers and Unit Heaters, Heat Pumps
Item
Replacement Propeller
Spiders
Galvanized Steel
Max. RPM
1,100 RPM
CFM @ 0.150-In. SP
3,537 cfm
Min. HP
1/4 hp
Description
Replacement Propeller, Propeller Dia. (In.) 20 in, Bore Dia. (In.) 1/2 in, CFM @ 0.000-In. SP -, CFM @ 0.150-In. SP 3,537 cfm, CFM @ 0.300-In. SP -, Min. HP 1/4 hp, Max. RPM 1,100 RPM, Pitch (Deg.) 34 Degrees , CCW Rotation, Number of Blades 3, Propeller Material Aluminum, Galvanized Steel Spiders, For Use With 13 Seer Air Conditioning Condensers, Heat Exchangers and Unit Heaters, Heat Pumps, Requires -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.