Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Revcor Propeller, Dia 20 In, 34 Deg Pitch ZS2003-24 R

Propeller, Dia 20 In, 34 Deg Pitch (Discontinued)

  • Mfr # ZS2003-24 R
  • Zoro # G2634615
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZS2003-24 R
Zoro #
G2634615
UPC #
-
Country of Origin
United States

Dimensions

Propeller Dia. (In.)
20 in
Bore Dia. (In.)
1/2 in

Details

Pitch (Deg.)
34 Degrees
Number of Blades
3
Rotation
CW
Propeller Material
Aluminum
For Use With
Air Conditioning Condensers, Heat Exchangers and Unit Heaters, Heat Pumps
Item
Replacement Propeller
CFM @ 0.150-In. SP
2,416 cfm
Spiders
Galvanized Steel
Max. RPM
1,140 RPM
Min. HP
1/8 hp

Description

Replacement Propeller, Propeller Dia. (In.) 20 in, Bore Dia. (In.) 1/2 in, CFM @ 0.000-In. SP -, CFM @ 0.150-In. SP 2,416 cfm, CFM @ 0.300-In. SP -, Min. HP 1/8 hp, Max. RPM 1,140 RPM, Pitch (Deg.) 34 Degrees , CW Rotation, Number of Blades 3, Propeller Material Aluminum, Galvanized Steel Spiders, For Use With Air Conditioning Condensers, Heat Exchangers and Unit Heaters, Heat Pumps, Requires -

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.