Zoro Homepage

Propeller, Dia 22 In, 24 Deg Pitch

  • Mfr # AWT2203-24 R

  • Zoro # G0664562


product price: $93.75
/ea
Free Shipping & Returns

Key Features

Propeller Dia. (In.)
22 in
Bore Dia. (In.)
1/2 in
Pitch (Deg.)
24 Degrees
Number of Blades
3
Rotation
CW
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AWT2203-24 R
Zoro #
G0664562
UPC #
-
Country of Origin
United States

Dimensions

Propeller Dia. (In.)
22 in
Bore Dia. (In.)
1/2 in

Details

Pitch (Deg.)
24 Degrees
Number of Blades
3
Rotation
CW
Propeller Material
Aluminum
For Use With
13 Seer Air Conditioning Condensers, Heat Exchangers and Unit Heaters, Heat Pumps
Item
Replacement Propeller
Spiders
Galvanized Steel
Max. RPM
850 RPM
CFM @ 0.150-In. SP
2,595 cfm
Min. HP
1/6 hp

Description

Replacement Propeller, Propeller Dia. (In.) 22 in, Bore Dia. (In.) 1/2 in, CFM @ 0.000-In. SP -, CFM @ 0.150-In. SP 2,595 cfm, CFM @ 0.300-In. SP -, Min. HP 1/6 hp, Max. RPM 850 RPM, Pitch (Deg.) 24 Degrees , CW Rotation, Number of Blades 3, Propeller Material Aluminum, Galvanized Steel Spiders, For Use With 13 Seer Air Conditioning Condensers, Heat Exchangers and Unit Heaters, Heat Pumps, Requires -

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.