Zoro Homepage

Propeller, Dia 24 In, 22 Deg Pitch

  • Mfr # TNT2402-22 L

  • Zoro # G0423403


product price: $90.19
/ea
Free Shipping & Returns

Key Features

Propeller Dia. (In.)
24 in
Bore Dia. (In.)
1/2 in
Pitch (Deg.)
22 Degrees
Number of Blades
2
Rotation
CCW
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TNT2402-22 L
Zoro #
G0423403
UPC #
-
Country of Origin
United States

Dimensions

Propeller Dia. (In.)
24 in
Bore Dia. (In.)
1/2 in

Details

Pitch (Deg.)
22 Degrees
Number of Blades
2
Rotation
CCW
Propeller Material
Aluminum
For Use With
13 Seer Air Conditioning Condensers, Heat Exchangers and Unit Heaters, Heat Pumps
Item
Replacement Propeller
CFM @ 0.150-In. SP
4,261 cfm
Spiders
Galvanized Steel
Max. RPM
1,100 RPM
Min. HP
1/6 hp

Description

Replacement Propeller, Propeller Dia. (In.) 24 in, Bore Dia. (In.) 1/2 in, CFM @ 0.000-In. SP -, CFM @ 0.150-In. SP 4,261 cfm, CFM @ 0.300-In. SP -, Min. HP 1/6 hp, Max. RPM 1,100 RPM, Pitch (Deg.) 22 Degrees , CCW Rotation, Number of Blades 2, Propeller Material Aluminum, Galvanized Steel Spiders, For Use With 13 Seer Air Conditioning Condensers, Heat Exchangers and Unit Heaters, Heat Pumps, Requires -

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.