This item is Discontinued.

Revision Military ShadowStrike, Ballistic Safety Glasses, Polarized, Black Lens, Black Frame, Full-Frame, Yes 4-0750-0007

ShadowStrike, Ballistic Safety Glasses, Polarized, Black Lens, Black Frame, Full-Frame, Yes (Discontinued)

  • Mfr # 4-0750-0007
  • Zoro # G5361927
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4-0750-0007
Zoro #
G5361927
UPC #
-
Country of Origin
United States

Dimensions

Eyewear Size
Universal
Size
Universal

Details

Item
Ballistic Safety Glasses
Lens Color
Black
Frame Type
Full-Frame
Frame Color
Black
Lens Coating
Polarized
Lens Material
Polycarbonate
Frame Material
Polycarbonate
Polarized Lens
Yes
Foam Lined
No
Frame Style
Wraparound
Series
ShadowStrike
Standards
EN 166, EN 170, EN 172, MIL-PRF-32432
UV Protection
100% UVA/UVB/UVC
Gender
Unisex
Includes
Case, Cleaning Cloth, Lens Cleaning Bag, Cord
ANSI Dust/Splash Rating
Not Rated
Metal Detectable
No
X-Ray Detectable
Yes
Photochromatic Lens
No
Arm Color
Black
Arm Tip Type
Straight
Includes Polarized Lens Coating
Yes

Description

Ballistic Safety Glasses, Series ShadowStrike, Gender Unisex, Lens Color Dark Gray, Polarized Lens Yes, Lens Coating Polarized, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Full-Frame, Frame Color Black, Eyewear Size Universal, Frame Material Polycarbonate, Lens Material Polycarbonate, Temple Color Black, Temple Style Straight, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable Yes, UV Protection 100 Percent UVA/UVB/UVC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.