Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Revision Military ShadowStrike, Safety Glasses, Anti-Fog, Anti-Scratch, Clear, Solar Lens, Tan Frame, Full-Frame 4-0750-0104

ShadowStrike, Safety Glasses, Anti-Fog, Anti-Scratch, Clear, Solar Lens, Tan Frame, Full-Frame (Discontinued)

  • Mfr # 4-0750-0104
  • Zoro # G5370799
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4-0750-0104
Zoro #
G5370799
UPC #
-
Country of Origin
United States

Dimensions

Eyewear Size
Universal

Details

Item
Safety Glasses
Lens Color
Clear, Solar
Frame Type
Full-Frame
Frame Color
Tan
Lens Coating
Anti-Fog, Anti-Scratch
Lens Material
Polycarbonate
Frame Material
Polycarbonate
Foam Lined
No
Frame Style
Wraparound
Series
ShadowStrike
Standards
EN 166, EN 170, EN 172, MIL-PRF-32432
Photochromatic Lens
No
Metal Detectable
No
Includes
Spare Lenses, Case, Cleaning Cloth, Lens Cleaning Bag, Cord
UV Protection
100% UVA/UVB/UVC
Gender
Unisex
ANSI Dust/Splash Rating
Not Rated
X-Ray Detectable
Yes
Arm Tip Type
Straight
Arm Color
Tan
Includes Polarized Lens Coating
No

Description

Ballistic Safety Glasses, Series ShadowStrike, Gender Unisex, Lens Color Clear, Polarized Lens No, Lens Coating Anti-Fog, Chemical-Resistant, Scratch-Resistant, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Full-Frame, Frame Color Tan, Eyewear Size Universal, Frame Material Polycarbonate, Lens Material Polycarbonate, Temple Color Tan, Temple Style Straight, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable Yes, UV Protection 100 Percent UVA/UVB/UVC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.