Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4-0609-0200
Zoro #
G0183185
UPC #
-
Country of Origin
United States
Dimensions
Size
Regular
Eyewear Size
Regular
Details
Item
Tactical Replacement Lens
Lens Color
Smoke
Lens Coating
Anti-Fog, Scratch-Resistant
For Use With
Protective Eyewear
Diopter
+2.2
Standards
ANSI Z87.1-2010
UV Protection
1 %
Diopter Strength
+2.25
Lens Material
Polycarbonate
Description
Tactical Replacement Lens, Diopter Strength +2.25, Eyewear Size Regular, For Use With Protective Eyewear, Lens Color Smoke, Lens Material Polycarbonate, Standards ANSI Z87.1-2010, UV Protection 1 Percent, Lens Coating Anti-Fog, Scratch-Resistant
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.