
Revlon Perfect Heat 1875 W Travel Hair Dryer
Mfr # RVDR5005
Zoro # G900446028
product price: $28.89
/eaKey Features
Features
Foldable Handle, Dual Voltage, Removable End Cap
Watts
1875 W
Package Type
Retail
Number of Heat Settings
2
Controls
Cold Shot Button
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RVDR5005
Zoro #
G900446028
UPC #
761318050056
Country of Origin
China
Details
Item
Hair Dryer
Features
Foldable Handle, Dual Voltage, Removable End Cap
Watts
1875 W
Package Type
Retail
Number of Heat Settings
2
Controls
Cold Shot Button
Drying Technology
Ionic
Number of Air Flow Settings
2
Description
Flaunt gorgeous blowouts everywhere you go with this compact design with folding handle that fits easily into your gym bag or carry-on luggage. Triple Ceramic and Ionic Technology deliver stunning, shiny hair 24/7.
- • Folding handle and compact design
- • Three layers of ceramic coating protect hair
- • 2 heat/2 speed settings and cool shot button
- • Worldwide dual voltage
- • Removable end cap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.