Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

One Step Hair Dryer and Volumizer

  • Mfr # RVDR5222N4

  • Zoro # G521738373


product price: $39.99
/ea

Key Features

Overall Width
4 in
Length
11 in
Color
Pink
Overall Height
25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RVDR5222N4
Zoro #
G521738373
UPC #
761318252221
Country of Origin
China

Dimensions

Overall Width
4 in
Length
11 in
Overall Height
25 in

Details

Color
Pink
Item
Styling Hair Dryer

Description

The Revlon One-Step Hair Dryer and Volumizer is designed to deliver gorgeous volume and brilliant shine in one-step. The unique oval brush design features gently curved sides for smoothing the hair, while the round edges act as a one-step volumizer, creating volume at the roots and beautifully curled ends, resulting in gorgeous salon-like blowouts at home. The hot air brush has tangle-free combination bristles; the nylon pin bristles with comfortable round tips quickly detangle, while the tufted bristles with boar technology gently grip hair to smooth and create shine. Complete with 3 heat/speed settings and a cool option for styling flexibility. Boosted by Ionic Technology to help reduce damage and dry hair fast.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.