Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Oval One Step Volumizer Plus Hair Dryer

  • Mfr # RVDR5298N1

  • Zoro # G721739507


product price: $43.49
/ea

Key Features

Color
Red
Overall Width
4 in
Length
11 in
Overall Height
2.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RVDR5298N1
Zoro #
G721739507
UPC #
761318152989
Country of Origin
China

Dimensions

Overall Width
4 in
Length
11 in
Overall Height
2.5 in

Details

Color
Red
Item
Styling Hair Dryer

Description

Dare to be a new kind of bold with Revlon Hair Tools. Whether you're after salon-style blowouts, one-of-a-kind waves and curls, the perfect hair accessory, or you want to reinvent your style, Revlon has the tools to take your hair where it's never been before. About the product: You thought your mind couldn't be blown anymore? Enter the Revlon Hair Tools One-Step Volumizer PLUS, partner-in-bold styling to the one and only Revlon Volumizer. The PLUS is designed to give you one-step salon quality results...and then some! Dull strands won't get a second thought from you again when you discover 75% shinier blowouts in up to half the time*. Plus, the revolutionary oval brush head touts a bold NEW size that's versatile enough for all hair types, gets closer to the root, and unlocks even more style. The smaller 2.4" size creates even more volume from top to bottom, and lets you blowout beyond - go classic, or add flips, soft waves and more. Ceramic Titanium Tourmaline technology works to do the most for your hair - less damage with 50% less heat exposure. Plus, a smooth glide for easy styling (no pulling pain), consistent drying and styling, reduced frizz and silky shine, and help sealing in moisture for oh so healthy-looking strands (yes, please!). And, a longer-lasting motor for 40% longer life...let's keep those blowouts coming! But that's not all.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.