This item is Discontinued.

Revlon Revlon Styling Iron 1 in. Barrel 30Heat - Black Chrome - RV052C RV052C

Revlon Styling Iron 1 in. Barrel 30Heat - Black Chrome - RV052C (Discontinued)

  • Mfr # RV052C
  • Zoro # G804025176
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RV052C
Zoro #
G804025176
UPC #
761318200529
Country of Origin
China

Description

Revlon Perfect Heat 3/4" Professional Styline Iron with Ceramic has an easy-to-clean 3/4" ceramic barrel for medium sized curls. The Ceramic Technology provides high heat while protecting hair. There are 30 heat levels to offer maximum heat plus optimum control. It has a 60-second fast heat-up with high heat, constant heat. There is an on indicator and an automatic shut-off. There is a built-in folding safety stand and a cool tip. It has world-wide dual voltage for use anywhere. It has a tangle-free swivel cord. Dimensions: 3" x 6" x 15".

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.