Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lug Nut OE 6 Spline Car 1.3

  • Mfr # REV-641145BLK

  • Zoro # G416346775


product price: $109.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
REV-641145BLK
Zoro #
G416346775
UPC #
-
Country of Origin
China

Description

Features Designed to fit into the small diameter recesses of aftermarket wheels Add additional security against wheel theft with required adapter for removal Coated with black zinc then painted black using an electrodeposition process to ensure corrosion resistance and long lasting luster Heated treated to IOS Grade 10.9 Uses 11496-16 Spline Adapter Lug Nut OE 6 Spline Car 1.3 Lug - Nut Hex - Car Thread - 12 mm. and 1.50 Length - 1.38 in. Material - Carbon Steel Style - 6 Spline Finish - Black

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.