Stretch Wrap, 48 ga, Light Blue, Light Duty
Mfr # TITAN
Zoro # G516498527
product price: $12.29
/eaKey Features
Sheet Length
1,476 ft
Stretch Wrap Film Grade
Hand Grade
Sheets Per Roll
Continuous Roll
Overall Length
1,476 ft
Anti-Static
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TITAN
Zoro #
G516498527
UPC #
-
Country of Origin
United States
Dimensions
Sheet Length
1,476 ft
Overall Length
1,476 ft
Core Size
3 in dia
Overall Width
17 1/2 in
Mil Thickness
0.47 mil
Sheet Width
17 1/2 in
Details
Item
Stretch Wrap
Stretch Wrap Film Grade
Hand Grade
Sheets Per Roll
Continuous Roll
Anti-Static
No
Color
Light Blue
Stretch Wrap Application
Light Duty
Handles Included
No
Cling Type
1-Side
Stretch Wrap Handle Type
No Handle
Stretch Wrap Style
Cast
Gauge
48 ga
Description
PCR Stretch Film
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.