Stretch Wrap, 56 ga, Light Blue, Light Duty
Mfr # TITAN
Zoro # G616498472
product price: $14.29
/eaKey Features
Mil Thickness
0.55 mil
Sheet Width
17 1/2 in
Overall Length
1,476 ft
Handles Included
No
Color
Light Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TITAN
Zoro #
G616498472
UPC #
-
Country of Origin
United States
Dimensions
Mil Thickness
0.55 mil
Sheet Width
17 1/2 in
Overall Length
1,476 ft
Sheet Length
1,476 ft
Overall Width
17 1/2 in
Core Size
3 in dia
Details
Handles Included
No
Color
Light Blue
Item
Stretch Wrap
Stretch Wrap Film Grade
Hand Grade
Cling Type
1-Side
Stretch Wrap Handle Type
No Handle
Stretch Wrap Style
Cast
Anti-Static
No
Stretch Wrap Application
Light Duty
Sheets Per Roll
Continuous Roll
Gauge
56 ga
Description
PCR Stretch Film
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.