Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stretch Wrap, 70 ga, Light Blue, Standard Duty

  • Mfr # ARMOR

  • Zoro # G516498503


product price: $14.29
/ea

Key Features

Core Size
3 in dia
Stretch Wrap Film Grade
Hand Grade
Sheet Length
1,500 ft
Sheets Per Roll
Continuous Roll
Sheet Width
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ARMOR
Zoro #
G516498503
UPC #
-
Country of Origin
United States

Dimensions

Core Size
3 in dia
Sheet Length
1,500 ft
Sheet Width
18 in
Overall Length
1,500 ft
Overall Width
18 in
Mil Thickness
0.7 mil

Details

Stretch Wrap Film Grade
Hand Grade
Sheets Per Roll
Continuous Roll
Item
Stretch Wrap
Anti-Static
No
Stretch Wrap Handle Type
No Handle
Color
Light Blue
Gauge
70 ga
Handles Included
No
Stretch Wrap Style
Cast
Stretch Wrap Application
Standard Duty
Cling Type
1-Side

Description

PCR Stretch Film

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.