Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stretch Wrap, 80 ga, Light Blue, Standard Duty

  • Mfr # ARMOR

  • Zoro # G916498547


product price: $16.29
/ea

Key Features

Stretch Wrap Style
Cast
Cling Type
1-Side
Stretch Wrap Film Grade
Hand Grade
Mil Thickness
0.8 mil
Sheet Length
1,500 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ARMOR
Zoro #
G916498547
UPC #
-
Country of Origin
United States

Dimensions

Mil Thickness
0.8 mil
Sheet Length
1,500 ft
Overall Width
18 in
Core Size
3 in dia
Sheet Width
18 in
Overall Length
1,500 ft

Details

Stretch Wrap Style
Cast
Cling Type
1-Side
Stretch Wrap Film Grade
Hand Grade
Item
Stretch Wrap
Handles Included
No
Color
Light Blue
Stretch Wrap Application
Standard Duty
Stretch Wrap Handle Type
No Handle
Gauge
80 ga
Sheets Per Roll
Continuous Roll
Anti-Static
No

Description

PCR Stretch Film

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.