Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Revolutionary Science Dual Poly ProBath, 5.5L, 100-240 VAC RS-PB-200

Dual Poly ProBath, 5.5L, 100-240 VAC (Discontinued)

  • Mfr # RS-PB-200
  • Zoro # G3994401
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RS-PB-200
Zoro #
G3994401
UPC #
700358315657
Country of Origin
United States

Dimensions

Overall Width
22 in
Overall Height
5.78 in
Chamber Height
5.23 in
Overall Depth
17.9 in
Chamber Depth
6.69 in
Chamber Width
12.59 in

Details

Item
Dual Poly Pro Bath
Temp. Range (C)
Ambient to 99.9 Degrees
Voltage
110/240
Plug Style - Lab Equipment
Standard
Temp. Accuracy
+/-0.4 Degrees C
Capacity - Circulators and Water Baths
5.5 L
Heated or Refrigerated
Heated
Amps
12 A
Chamber Material
Polypropylene
Material
ABS, Galvanized Steel
Temperature Control
Yes
Max. Temp. (C)
99.9 Degrees C
Item - Circulators and Water Baths
Water Bath
Type - Circulators and Water Baths
Immersion
Display
0.1 Degrees C increments
Temp. Range (F)
Fixed @ 211.82 Degrees
Standards
CE
Capacity
5.5L

Description

Water Bath, Heated or Refrigerated Heated, Type - Circulators and Water Baths Immersion, Capacity - Circulators and Water Baths 5.5 L, Chamber Depth 6.69 in, Chamber Height 5.23 in, Chamber Width 12.59 in, Temp. Range (C) Ambient to 99.9 Degrees , Temp. Range (F) Fixed @ 211.82 Degrees , Temperature Control Yes, Temp. Accuracy +/-0.4 Degrees C, Chamber Material Polypropylene, Amps 12 A, Standards CE, Voltage 110/240, Plug Style - Lab Equipment Standard, Display 0.1 Degrees C increments

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.