Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Revolutionary Science Incubator, Digital, 73L, 27-1/2 in. H RS-IF-273pro

Incubator, Digital, 73L, 27-1/2 in. H (Discontinued)

  • Mfr # RS-IF-273pro
  • Zoro # G4050131
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RS-IF-273pro
Zoro #
G4050131
UPC #
-
Country of Origin
United States

Dimensions

Chamber Width
12 in
Chamber Depth
16.5 in
Overall Height
27.5 in
Overall Width
15 in
Chamber Height
22.5 in
Overall Depth
23 in

Details

Item
Incubator
Incubator Type
BOD
Temp. Range (C)
1 Degrees to 75 Degrees C
Digital/Analog
Digital
Refrigerated / Non-Refrigerated
Refrigerated
Door Material
Painted Steel
Number of Shelves
2
Type
Digital
Capacity (ML)
73,000 mL
For Use With
Yeast, Mold, Milk Testing, Water Testing, Wastewater Testing, BOD Testing, Cell Culturing, Quality Control Samples
Capacity
73L
Housing Material
Painted Steel
Includes
(2) Metal Shelves
Accuracy
+/-0.7 Degrees C
Voltage
120 to 240V AC
Material
Metal, Polypropylene
Chamber Material
Stainless Steel
Convection Type
Mechanical
Temp. Range
1 Degrees to 75 Degrees C
Watts
300 W
Temp. Range (F)
33.8 Degrees to 167 Degrees F

Description

Incubator, Incubator Type BOD, Temp. Range (C) 1 Degrees to 75 Degrees C, Temp. Range (F) 33.8 Degrees to 167 Degrees F, Capacity (ML) 73,000 mL, Overall Height 27.5 in, Overall Width 15 in, Overall Depth 23 in, Digital, Convection Type Mechanical, Chamber Depth 16.5 in, Chamber Height 22.5 in, Chamber Width 12 in, Number of Shelves 2, Refrigerated, Chamber Material Stainless Steel, Door Material Painted Steel, Housing Material Painted Steel, 120 to 240V AC, +/-0.7 Degrees C, 300 W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.