Zoro Homepage
This item is Discontinued.
Revolutionary Science Incubator, Low Temperature, 33L, 15-1/2in.H RS-IF-233

Incubator, Low Temperature, 33L, 15-1/2in.H (Discontinued)

  • Mfr # RS-IF-233
  • Zoro # G4050168
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RS-IF-233
Zoro #
G4050168
UPC #
-
Country of Origin
United States

Dimensions

Chamber Width
12 in
Chamber Depth
16.5 in
Chamber Height
10.25 in
Overall Height
15.5 in
Overall Depth
23 in
Overall Width
15 in

Details

Item
Incubator
Temp. Range (C)
7 Degrees to 60 Degrees C
Housing Material
Painted Steel
For Use With
Yeast, Mold, Milk Testing, Water Testing, Wastewater Testing, BOD Testing, Cell Culturing, Quality Control Samples
Material
Metal/Polypropylene
Chamber Material
Stainless Steel
Temp. Range
7 Degrees to 60 Degrees C
Includes
(2) Metal Shelves
Door Material
Painted Steel
Voltage
120 to 240V AC
Refrigerated / Non-Refrigerated
Refrigerated
Number of Shelves
2
Type
Low Temperature
Incubator Type
BOD
Convection Type
Mechanical
Capacity
33L
Digital/Analog
Digital
Watts
150 W
Accuracy
+/-0.7 Degrees C
Capacity (ML)
33,000 mL
Temp. Range (F)
44.6 Degrees to 140 Degrees F

Description

Incubator, Incubator Type BOD, Temp. Range (C) 7 Degrees to 60 Degrees C, Temp. Range (F) 44.6 Degrees to 140 Degrees F, Capacity (ML) 33,000 mL, Overall Height 15.5 in, Overall Width 15 in, Overall Depth 23 in, Digital, Convection Type Mechanical, Chamber Depth 16.5 in, Chamber Height 10.25 in, Chamber Width 12 in, Number of Shelves 2, Refrigerated, Chamber Material Stainless Steel, Door Material Painted Steel, Housing Material Painted Steel, 120 to 240V AC, +/-0.7 Degrees C, 150 W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.