Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Revolve 75In Rollable Boat Hook 03-REV-BH

75In Rollable Boat Hook (Discontinued)

  • Mfr # 03-REV-BH
  • Zoro # G308172130
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
03-REV-BH
Zoro #
G308172130
UPC #
731722667423
Country of Origin
Unknown

Description

Rollable Boat Hook 75 Revolve has designed and developed a unique, fullsize rollable boat hook that stows into a space not much bigger than a coffee cup The Revolve boat hook uses nextgeneration rollable composite technology to be easily rolled up for storage and quickly unrolled for use By minimizing the space it takes up means that it can also be easily carried on craft unsuitable for conventional boathooks, including tenders, dinghies, even jet skis Lightweight, robust, and compact, the Revolve boat hook is genuinely revolutionary Features Fullsize boat hook The rollable composite material is light and strong making the Revolve boat hook around half the weight of traditional designs Won't damage your deck if you drop it Stows in the smallest spaces The Revolve boat hook floats and has a high visibility design to enable it to be easily spotted and retrieved Maintenance free and easy to wash down Tough weatherproof finish Technical Specifications Length Unrolled 75 19 m Dimensions Rolled 43 x 43 x 47 11 cm x 11 cm x 12 cm Weight 98 lbs 45 kg Material Rollable composite handle with integrated foam grip, injection molded plastic hook with rubber fending tip Sold as an Individual

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.