Zoro Homepage

Plate Caster Kit, 1800 lb, 4 In Dia

  • Mfr # 4GB PL1G DLT

  • Zoro # G3722079


product price: $75.69
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Rigid, Swivel
Wheel/Tread Material
Polypropylene
Wheel Dia.
4 in
Wheel Width
2 in
Load Rating
1800 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4GB PL1G DLT
Zoro #
G3722079
UPC #
-
Country of Origin
United Kingdom

Dimensions

Wheel Dia.
4 in
Wheel Width
2 in
Mounting Bolt Dia.
3/8 in
Overall Height
5-9/16in

Details

Item
Plate Caster
Caster Sub-Type
Rigid, Swivel
Wheel/Tread Material
Polypropylene
Load Rating
1800 lb
Wheel Hardness Rating
65 Shore D
Tread Shape
Standard
Core Color
Black
Outside Bolt Hole Spacing
2-5/8 in x 3-5/8 in
Inside Bolt Hole Spacing
3 in x 3 in
Caster Plate Hole Pattern
B
Load Rating Range
1000 to 2999 lb
Wheel Core Material
Polypropylene
Standards
ISO 9001
Application
Caster Sets
Wheel Color
Black
Thread Guards
No
Includes
(2) Rigid Casters, (2) Swivel Casters, Mounting Hardware
Frame Finish
Zinc Plated
Load Capacity - Maximum
1,800 lb

Description

Rigid, Swivel, Plate Caster, Load Rating 1800 lb, Wheel Dia. 4 in, Wheel Width 2 in, Wheel/Tread Material Polypropylene, Wheel Core Material Polypropylene, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.