Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

T1 Deburring Wheel, 3"x1/4"x3/8", 12095rpm

  • Mfr # 134413

  • Zoro # G2598115


product price: $9.59
/ea

Key Features

Abrasive Grit
54
Diameter
3 in
Abrasive Wheel Diameter
3 in
Abrasive Wheel Type
Type 1
Arbor Hole Size
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
134413
Zoro #
G2598115
UPC #
-
Country of Origin
United States

Dimensions

Diameter
3 in
Abrasive Wheel Diameter
3 in
Arbor Hole Size
3/8 in
Thickness
0.25 in
Overall Diameter
3 in
Connector Size
3/8 in

Details

Item
Abrasive Cut-Off Wheel
Abrasive Grit
54
Abrasive Wheel Type
Type 1
Abrasive Material
Aluminum Oxide
Max. RPM
12,095 RPM
Application
Deburring, Metal
Diamond Knockout
No
Grit
54
Maximum Operating Speed
12,095 RPM

Description

Abrasive Cut-Off Wheel, Abrasive Material Aluminum Oxide, Maximum Operating Speed 12,095 RPM, Overall Diameter 3 in, Connector Size 3/8 in, Grit 54

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.