1873, 2 Piece Stainless Steel with Plastic Top, Chain, 3/4 in. Pitch

  • Mfr # LF 1873 TAB SS-K600

  • Zoro # G012510952


product price:  $157.99
/ea
Sold in multiples of 10 for $1,579.90
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LF 1873 TAB SS-K600
Zoro #
G012510952
UPC #
-
Country of Origin
Germany

Description

1873; 2 Piece Stainless Steel with Plastic Top; Chain; 3/4 in. Pitch; 6 in. Chain Width; Straight Running, Side Flexing, Back Flexing; Low Friction Material Type; Stainless Steel Pin Material; 2.23 in. Tab Width; Straight Plate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.