Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3-1/2 in. Outside Diameter, Elastomeric Coupling Type, Spacer Element, Polyurethane

  • Mfr # ES2-R ELEMENT OMEGA

  • Zoro # G312509472


product price: $271.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ES2-R ELEMENT OMEGA
Zoro #
G312509472
UPC #
-
Country of Origin
United States

Description

3-1/2 in. Outside Diameter; Elastomeric Coupling Type; Spacer Element; Polyurethane; 3-1/2 in. Between Shaft Ends; 5.089 in. Width; ES2-R Size or Series; 7500 Max Speed; 190In-Lbs Torque

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.