Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

7-1/4 in. Outside Diameter, Elastomeric Coupling Type, Spacer Element, Polyurethane

  • Mfr # ES20-R ELEMENT OMEGA

  • Zoro # G012509475


product price: $1,313.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ES20-R ELEMENT OMEGA
Zoro #
G012509475
UPC #
-
Country of Origin
United States

Description

7-1/4 in. Outside Diameter; Elastomeric Coupling Type; Spacer Element; Polyurethane; 2.55 in. Between Shaft Ends; ES20-R Size or Series; 6600 Max Speed; 2300In-Lbs Torque

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.