Zoro Homepage

820, Plastic with Plastic Top, Chain, 1-1/2 in. Pitch

  • Mfr # LF 820-K750

  • Zoro # G912510977


product price: $40.89
/ea
Sold in multiples of 10 for $408.90

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LF 820-K750
Zoro #
G912510977
UPC #
-
Country of Origin
Mexico

Description

820; Plastic with Plastic Top; Chain; 1-1/2 in. Pitch; 7-1/2 in. Chain Width; Straight Running, Back Flexing; Low Friction Material Type; Stainless Steel Pin Material; 1.64 in. Base Width; Straight Plate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.