Zoro Homepage

821, Plastic with Plastic Top, Chain, 1-1/2 in. Pitch

  • Mfr # HP 821-K1200

  • Zoro # G112510951


product price: $93.55
/ea
Sold in multiples of 10 for $935.50
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HP 821-K1200
Zoro #
G112510951
UPC #
-
Country of Origin
Mexico

Description

821; Plastic with Plastic Top; Chain; 1-1/2 in. Pitch; 12 in. Chain Width; Straight Running, Back Flexing; High Performance Material Type; Stainless Steel Pin Material; 5.38 in. Base Width; Straight Plate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.