Cartridge Bearing; 2-15/16 in. Bore; 5.407 in. Outside Diameter; 3.14 in. Cartridge Housing width

  • Mfr # MCS-6215

  • Zoro # G412502496


product price:  $2,669.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MCS-6215
Zoro #
G412502496
UPC #
-
Country of Origin
United States

Details

Item
Radial Ball Bearing

Description

Cartridge Bearing; 2-15/16 in. Bore; 5.407 in. Outside Diameter; 3.14 in. Cartridge Housing Width; Tapered Adapter Sleeve; Cartridge Unit Housing; Steel; Spherical Roller Bearing; 4-17/32 in. Length Thru Bore; Relubricatable; 6215U Insert; Spring Loaded Contact Seal; Non-Expansion

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.