Hub, Elastomeric Coupling, 1-1/8 in. Bore, 5.42 in. Outside Diameter, 4.62 in. Hub Diameter
Mfr # 30 HSB X 1.125 STL OMEGA 7385825
Zoro # G512509555
product price:Â $646.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
30 HSB X 1.125 STL OMEGA 7385825
Zoro #
G512509555
UPC #
-
Country of Origin
United States
Description
Hub, Elastomeric Coupling; 1-1/8 in. Bore; 5.42 in. Outside Diameter; 4.62 in. Hub Diameter; Shaft; Finished Bore; 2.31 in. Length Thru Bore; E30 Size or Series; No Bushing; Keyway; Steel Material; 5800 Maximum Speed; 3650In-Lbs Torque
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.