Hub, Elastomeric Coupling, 1-7/8 in. Bore, 4.48 in. Outside Diameter, 4 in. Hub Diameter

  • Mfr # 20 HSB X 1.875 STL OMEGA 7300655

  • Zoro # G112509528


product price: $454.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20 HSB X 1.875 STL OMEGA 7300655
Zoro #
G112509528
UPC #
-
Country of Origin
China

Description

Hub, Elastomeric Coupling; 1-7/8 in. Bore; 4.48 in. Outside Diameter; 4 in. Hub Diameter; Shaft; Finished Bore; 2.06 in. Length Thru Bore; E20 Size or Series; No Bushing; Keyway; Steel Material; 6600 Maximum Speed; 2300In-Lbs Torque

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.