Hub, Elastomeric Coupling, 5.42 in. Outside Diameter, 4-1/2 in. Hub Diameter, Shaft

  • Mfr # 30 HQD HUB OMEGA 7300880

  • Zoro # G112509573


product price: $581.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30 HQD HUB OMEGA 7300880
Zoro #
G112509573
UPC #
-
Country of Origin
China

Description

Hub, Elastomeric Coupling; 5.42 in. Outside Diameter; 4-1/2 in. Hub Diameter; Shaft; Bushed; 2 in. Length Thru Bore; E30 Size or Series; SF Bushing Size; Keyway; Steel Material; 5800 Maximum Speed; 3650In-Lbs Torque

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.