Shop REXNORD
See all product information
Create Account
ROLLER CHAIN 10FT 1-1/2IN SINGLE
Mfr # R120R10BX
Zoro # G224448043
product price:Â
$
488.99
/ea
Free Shipping & Returns
Key Features
Number of Strands
1
Series
Standard
Pin Contruction
Riveted
Overall Length
10 ft
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- R120R10BX
- Zoro #
- G224448043
- UPC #
- -
- Country of Origin
- Unknown
- Number of Strands
- 1
- Series
- Standard
- Pin Contruction
- Riveted
- Material
- Steel
- Industry Chain Pitch
- 1-1/2 in
- Chain Number
- 120
- Item
- Roller Chain