Zoro Homepage

Tire Coupling Element, 0.88 lb

  • Mfr # 7300005

  • Zoro # G516174186


product price: $146.99
/ea
Free Shipping & Returns

Key Features

Coupling Size
WE2
Weight
0.88 lb
Element Flex Material
Polyurethane
Maximum Speed
6,600 RPM
Element Type
Close Coupled Element
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7300005
Zoro #
G516174186
UPC #
698210000059
Country of Origin
United States

Dimensions

Coupling Size
WE2
Tire Outside Diameter
89 mm
For Hub Diameter
3.5 in
Element Overall Length
9 in

Details

Weight
0.88 lb
Element Flex Material
Polyurethane
Maximum Speed
6,600 RPM
Element Type
Close Coupled Element
For Motion Type
Continuous
Item
Tire Coupling Element
Horsepower @ 100 RPM
.30 HP
System of Measurement
Metric
Maximum Torque
190 in-lb

Description

Tire Coupling Element, Coupling Size WE2, Horsepower @ 100 RPM .30 HP, Maximum Speed 6,600 RPM, Maximum Torque 190 in-lb, Tire Outside Diameter 89 mm, Element Overall Length 9 in, Element Type Close Coupled Element, Weight 0.88 lb, Element Flex Material Polyurethane, For Hub Diameter 3.5 in, For Motion Type Continuous

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.