Tire Coupling Element, 0.88 lb
Mfr # 7300005HDY
Zoro # G916174236
product price: $203.99
/ea
Free Shipping & Returns
Key Features
For Motion Type
Continuous
Element Flex Material
Polyurethane
Weight
0.88 lb
Element Type
Close Coupled Element
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7300005HDY
Zoro #
G916174236
UPC #
662864329583
Country of Origin
United States
Dimensions
For Hub Diameter
3.5 in
Tire Outside Diameter
3.5 in
Coupling Size
WE2
Element Overall Length
3 in
Details
For Motion Type
Continuous
Element Flex Material
Polyurethane
Weight
0.88 lb
Element Type
Close Coupled Element
System of Measurement
Inch
Item
Tire Coupling Element
Maximum Speed
6,600 RPM
Maximum Torque
290 in-lb
Description
Tire Coupling Element, Coupling Size WE2, Maximum Speed 6,600 RPM, Maximum Torque 290 in-lb, Tire Outside Diameter 3.5 in, Element Overall Length 3 in, Element Type Close Coupled Element, Weight 0.88 lb, Element Flex Material Polyurethane, For Hub Diameter 3.5 in, For Motion Type Continuous
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.