Zoro Homepage

Tire Coupling Element, 0.88 lb

  • Mfr # 7300005HSU

  • Zoro # G216174189


product price: $209.99
/ea
Free Shipping & Returns

Key Features

For Hub Diameter
3.5 in
System of Measurement
Inch
For Environment
Hot And Humid
Element Type
Close Coupled Element
Weight
0.88 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7300005HSU
Zoro #
G216174189
UPC #
793699333893
Country of Origin
United States

Dimensions

For Hub Diameter
3.5 in
Tire Outside Diameter
3.5 in
Element Overall Length
9 in
Coupling Size
WE2

Details

System of Measurement
Inch
For Environment
Hot And Humid
Element Type
Close Coupled Element
Item
Tire Coupling Element
Weight
0.88 lb
Maximum Torque
190 in-lb
For Motion Type
Continuous
Maximum Speed
6,600 RPM
Element Flex Material
Polyurethane

Description

Tire Coupling Element, Coupling Size WE2, Maximum Speed 6,600 RPM, Maximum Torque 190 in-lb, Tire Outside Diameter 3.5 in, Element Overall Length 9 in, Element Type Close Coupled Element, Weight 0.88 lb, Element Flex Material Polyurethane, For Hub Diameter 3.5 in, For Environment Hot And Humid, For Motion Type Continuous

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.