Tire Coupling Element, 10.2 lb
Mfr # 7300105
Zoro # G716174160
product price: $597.99
/ea
Free Shipping & Returns
Key Features
System of Measurement
Metric
Element Flex Material
Polyurethane
Maximum Speed
4,200 RPM
Tire Outside Diameter
210 mm
For Motion Type
Continuous
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7300105
Zoro #
G716174160
UPC #
698210001056
Country of Origin
United States
Dimensions
Tire Outside Diameter
210 mm
Element Overall Length
9 in
For Hub Diameter
8.25 in
Coupling Size
WES30
Details
System of Measurement
Metric
Element Flex Material
Polyurethane
Maximum Speed
4,200 RPM
Item
Tire Coupling Element
For Motion Type
Continuous
Weight
10.2 lb
Maximum Torque
3,650 in-lb
Element Type
Spacer Center Element
Horsepower @ 100 RPM
5.79 HP
Description
Tire Coupling Element, Coupling Size WES30, Horsepower @ 100 RPM 5.79 HP, Maximum Speed 4,200 RPM, Maximum Torque 3,650 in-lb, Tire Outside Diameter 210 mm, Element Overall Length 9 in, Element Type Spacer Center Element, Weight 10.2 lb, Element Flex Material Polyurethane, For Hub Diameter 8.25 in, For Motion Type Continuous
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.