Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tire Coupling Element, 1.11 lb

  • Mfr # 7300010HDY

  • Zoro # G416174255


product price: $231.99
/ea
Free Shipping & Returns

Key Features

Element Flex Material
Polyurethane
Tire Outside Diameter
4 in
Weight
1.11 lb
For Motion Type
Continuous
Element Overall Length
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7300010HDY
Zoro #
G416174255
UPC #
793699912159
Country of Origin
United States

Dimensions

Tire Outside Diameter
4 in
Element Overall Length
6 in
For Hub Diameter
4 in
Coupling Size
WE3

Details

Item
Tire Coupling Element
Element Flex Material
Polyurethane
Weight
1.11 lb
For Motion Type
Continuous
Element Type
Close Coupled Element
System of Measurement
Inch
Maximum Speed
6,600 RPM
Maximum Torque
460 in-lb

Description

Tire Coupling Element, Coupling Size WE3, Maximum Speed 6,600 RPM, Maximum Torque 460 in-lb, Tire Outside Diameter 4 in, Element Overall Length 6 in, Element Type Close Coupled Element, Weight 1.11 lb, Element Flex Material Polyurethane, For Hub Diameter 4 in, For Motion Type Continuous

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.