Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tire Coupling Element, 1.11 lb

  • Mfr # 7300010HSU

  • Zoro # G216174219


product price: $189.99
/ea
Free Shipping & Returns

Key Features

Coupling Size
WE3
Element Type
Close Coupled Element
Element Overall Length
6 in
Tire Outside Diameter
4 in
For Hub Diameter
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7300010HSU
Zoro #
G216174219
UPC #
793699334357
Country of Origin
United States

Dimensions

Coupling Size
WE3
Element Overall Length
6 in
Tire Outside Diameter
4 in
For Hub Diameter
4 in

Details

Element Type
Close Coupled Element
Maximum Torque
365 in-lb
System of Measurement
Inch
Item
Tire Coupling Element
Element Flex Material
Polyurethane
Weight
1.11 lb
Maximum Speed
6,600 RPM
For Environment
Hot And Humid
For Motion Type
Continuous

Description

Tire Coupling Element, Coupling Size WE3, Maximum Speed 6,600 RPM, Maximum Torque 365 in-lb, Tire Outside Diameter 4 in, Element Overall Length 6 in, Element Type Close Coupled Element, Weight 1.11 lb, Element Flex Material Polyurethane, For Hub Diameter 4 in, For Environment Hot And Humid, For Motion Type Continuous

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.