Zoro Homepage

Tire Coupling Element, 12.09 lb

  • Mfr # 7300110

  • Zoro # G816174152


product price: $655.99
/ea
Free Shipping & Returns

Key Features

System of Measurement
Metric
For Motion Type
Continuous
Weight
12.09 lb
Element Type
Spacer Center Element
For Hub Diameter
9.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7300110
Zoro #
G816174152
UPC #
698210001100
Country of Origin
United States

Dimensions

For Hub Diameter
9.5 in
Tire Outside Diameter
241 mm
Coupling Size
WES40
Element Overall Length
9 in

Details

System of Measurement
Metric
For Motion Type
Continuous
Weight
12.09 lb
Element Type
Spacer Center Element
Maximum Torque
5,500 in-lb
Maximum Speed
3,600 RPM
Item
Tire Coupling Element
Horsepower @ 100 RPM
8.85 HP
Element Flex Material
Polyurethane

Description

Tire Coupling Element, Coupling Size WES40, Horsepower @ 100 RPM 8.85 HP, Maximum Speed 3,600 RPM, Maximum Torque 5,500 in-lb, Tire Outside Diameter 241 mm, Element Overall Length 9 in, Element Type Spacer Center Element, Weight 12.09 lb, Element Flex Material Polyurethane, For Hub Diameter 9.5 in, For Motion Type Continuous

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.