Zoro Homepage

Tire Coupling Element, 1.35 lb

  • Mfr # 7300015

  • Zoro # G116174128


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Tire Outside Diameter
116 mm
For Hub Diameter
4.56 in
Horsepower @ 100 RPM
.88 HP
Maximum Speed
6,600 RPM
For Motion Type
Continuous
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7300015
Zoro #
G116174128
UPC #
698210000158
Country of Origin
United States

Dimensions

Tire Outside Diameter
116 mm
For Hub Diameter
4.56 in
Coupling Size
WE4
Element Overall Length
9 in

Details

Item
Tire Coupling Element
Horsepower @ 100 RPM
.88 HP
Maximum Speed
6,600 RPM
For Motion Type
Continuous
Element Type
Close Coupled Element
System of Measurement
Metric
Maximum Torque
550 in-lb
Element Flex Material
Polyurethane
Weight
1.35 lb

Description

Tire Coupling Element, Coupling Size WE4, Horsepower @ 100 RPM .88 HP, Maximum Speed 6,600 RPM, Maximum Torque 550 in-lb, Tire Outside Diameter 116 mm, Element Overall Length 9 in, Element Type Close Coupled Element, Weight 1.35 lb, Element Flex Material Polyurethane, For Hub Diameter 4.56 in, For Motion Type Continuous

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.