Zoro Homepage

Tire Coupling Element, 1.35 lb

  • Mfr # 7300015HDY

  • Zoro # G216174202


product price: $257.99
/ea
Free Shipping & Returns

Key Features

Weight
1.35 lb
Element Flex Material
Polyurethane
Coupling Size
WE4
For Hub Diameter
4.56 in
Element Overall Length
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7300015HDY
Zoro #
G216174202
UPC #
793699534658
Country of Origin
United States

Dimensions

Coupling Size
WE4
For Hub Diameter
4.56 in
Element Overall Length
6 in
Tire Outside Diameter
4.56 in

Details

Item
Tire Coupling Element
Weight
1.35 lb
Element Flex Material
Polyurethane
Element Type
Close Coupled Element
Maximum Torque
690 in-lb
Maximum Speed
6,600 RPM
System of Measurement
Inch
For Motion Type
Continuous

Description

Tire Coupling Element, Coupling Size WE4, Maximum Speed 6,600 RPM, Maximum Torque 690 in-lb, Tire Outside Diameter 4.56 in, Element Overall Length 6 in, Element Type Close Coupled Element, Weight 1.35 lb, Element Flex Material Polyurethane, For Hub Diameter 4.56 in, For Motion Type Continuous

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.