Zoro Homepage

Tire Coupling Element, 1.35 lb

  • Mfr # 7300015HSU

  • Zoro # G516174179


product price: $213.99
/ea
Free Shipping & Returns

Key Features

Maximum Torque
550 in-lb
System of Measurement
Inch
For Environment
Hot And Humid
Element Type
Close Coupled Element
Tire Outside Diameter
4.56 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7300015HSU
Zoro #
G516174179
UPC #
793699334371
Country of Origin
United States

Dimensions

Tire Outside Diameter
4.56 in
For Hub Diameter
4.56 in
Coupling Size
WE4
Element Overall Length
6 in

Details

Maximum Torque
550 in-lb
System of Measurement
Inch
For Environment
Hot And Humid
Item
Tire Coupling Element
Element Type
Close Coupled Element
Element Flex Material
Polyurethane
For Motion Type
Continuous
Maximum Speed
6,600 RPM
Weight
1.35 lb

Description

Tire Coupling Element, Coupling Size WE4, Maximum Speed 6,600 RPM, Maximum Torque 550 in-lb, Tire Outside Diameter 4.56 in, Element Overall Length 6 in, Element Type Close Coupled Element, Weight 1.35 lb, Element Flex Material Polyurethane, For Hub Diameter 4.56 in, For Environment Hot And Humid, For Motion Type Continuous

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.