Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tire Coupling Element, 14.3 lb

  • Mfr # 7300050HSU

  • Zoro # G316174171


product price: $1,008.99
/ea
Free Shipping & Returns

Key Features

Maximum Torque
12,500 in-lb
Weight
14.3 lb
System of Measurement
Inch
Element Overall Length
6 in
Coupling Size
WE60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7300050HSU
Zoro #
G316174171
UPC #
793699334548
Country of Origin
United States

Dimensions

Element Overall Length
6 in
Coupling Size
WE60
For Hub Diameter
12.5 in
Tire Outside Diameter
12.5 in

Details

Maximum Torque
12,500 in-lb
Weight
14.3 lb
System of Measurement
Inch
Item
Tire Coupling Element
For Motion Type
Continuous
Element Type
Close Coupled Element
For Environment
Hot and Humid Environment Resistance
Element Flex Material
Polyurethane
Maximum Speed
3,800 RPM

Description

Tire Coupling Element, Coupling Size WE60, Maximum Speed 3,800 RPM, Maximum Torque 12,500 in-lb, Tire Outside Diameter 12.5 in, Element Overall Length 6 in, Element Type Close Coupled Element, Weight 14.3 lb, Element Flex Material Polyurethane, For Hub Diameter 12.5 in, For Environment Hot and Humid Environment Resistance, For Motion Type Continuous

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.