Zoro Homepage

Tire Coupling Element, 15.02 lb

  • Mfr # 7300115

  • Zoro # G916174168


product price: $890.99
/ea
Free Shipping & Returns

Key Features

Element Overall Length
9 in
For Hub Diameter
11 in
Maximum Speed
3,100 RPM
For Motion Type
Continuous
Weight
15.02 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7300115
Zoro #
G916174168
UPC #
698210001155
Country of Origin
United States

Dimensions

Element Overall Length
9 in
For Hub Diameter
11 in
Tire Outside Diameter
280 mm
Coupling Size
WES50

Details

Item
Tire Coupling Element
Maximum Speed
3,100 RPM
For Motion Type
Continuous
Weight
15.02 lb
Horsepower @ 100 RPM
12.14 HP
Element Type
Spacer Center Element
Element Flex Material
Polyurethane
Maximum Torque
7,650 in-lb
System of Measurement
Metric

Description

Tire Coupling Element, Coupling Size WES50, Horsepower @ 100 RPM 12.14 HP, Maximum Speed 3,100 RPM, Maximum Torque 7,650 in-lb, Tire Outside Diameter 280 mm, Element Overall Length 9 in, Element Type Spacer Center Element, Weight 15.02 lb, Element Flex Material Polyurethane, For Hub Diameter 11 in, For Motion Type Continuous

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.