Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tire Coupling Element, 1.66 lb

  • Mfr # 7300075

  • Zoro # G016174129


product price: $168.99
/ea
Free Shipping & Returns

Key Features

Maximum Torque
190 in-lb
Maximum Speed
6,600 RPM
Coupling Size
WES2
Horsepower @ 100 RPM
.30 HP
Element Overall Length
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7300075
Zoro #
G016174129
UPC #
698210000752
Country of Origin
United States

Dimensions

Coupling Size
WES2
Element Overall Length
9 in
For Hub Diameter
3.5 in
Tire Outside Diameter
89 mm

Details

Maximum Torque
190 in-lb
Item
Tire Coupling Element
Maximum Speed
6,600 RPM
Horsepower @ 100 RPM
.30 HP
Element Type
Spacer Center Element
For Motion Type
Continuous
Weight
1.66 lb
System of Measurement
Metric
Element Flex Material
Polyurethane

Description

Tire Coupling Element, Coupling Size WES2, Horsepower @ 100 RPM .30 HP, Maximum Speed 6,600 RPM, Maximum Torque 190 in-lb, Tire Outside Diameter 89 mm, Element Overall Length 9 in, Element Type Spacer Center Element, Weight 1.66 lb, Element Flex Material Polyurethane, For Hub Diameter 3.5 in, For Motion Type Continuous

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.